Reliance Motor Drive - 3/4 HP

Reliance Motor Drive - 3/4 HP

Reliance Motor, Reeves Motor Driv, Ident: No. 30007867-NG, 79183-41-JK. Size: A1W21. Assem: 170K1, Belt 505036-29B. 3/4 hp, Gear Ratio: 40. Output rpm: 1,170 (max.), 11.7 (min.).

Product Details
  • Stock No: SLSP14
  • Manufacturer: Reliance
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 0.75
Dimensions:
Additional Product Details
Reliance Motor Drive - 3/4 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed