Reliance Motor

Reliance Motor

Reliance Motor, 1-1⁄2 hp, 3,450 rpm, 208-230/460 rpm, 4.4-4.4/2.2 amps, 60 Hz, 3 phase. Frame: FB56C, ID P56H3157R.
Product Details
  • Stock No: RLOL382.3-01
  • Manufacturer: Reliance
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: (3) Reliance Motor and (1) 1.5 hp Baldor Motor
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 4.4-4.4/2.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: FB56C
Dimensions:
Additional Product Details
Reliance Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed