Reliance P18G3436A Motor (2 HP, 1175 RPM, 230/460 V)

Reliance P18G3436A Motor (2 HP, 1175 RPM, 230/460 V)

Reliance P18G3436A Motor (2 HP, 1175 RPM, 230/460 V) Serial Number: P18G34367. 2 HP. Motor RPM: 1175. Motor Voltage:1175. Motor Voltage: 230/460. Motor Amps: 6.0/3.0. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 184T. Shipping Dimensions (Inches): 22x15x10. Weight(lbs): 86
Product Details
  • Stock No: GENF87
  • Manufacturer: Reliance
  • Model: P18G3436A
  • Serial Number: P18G34367
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 2
  • Motor RPM: 1,175
  • Motor Voltage: 230/460
  • Motor Amps: 6.0/3.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 15
  • Height (Inches): 10
  • Weight (LBS): 86
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Reliance P18G3436A Motor (2 HP, 1175 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed