Remcor IMI Cornelius Inc. CH3000 Series Thermoformer Chiller - 4 Ton

Remcor IMI Cornelius Inc. CH3000 Series Thermoformer Chiller - 4 Ton

Remcor IMI Cornelius Inc. CH3000 Series Thermoformer Chiller. Model: CH3002A. Serial No: 62A0650LC015. Rated capacity: 4 tons, or 39,000 BTU/h, or 12 gpm at 40 psi 3 hp. Refrigerant R-22. Process temperature range: 40F-100F. Motor: 230V, 16 amps, 50/60 Hz, 3 phase. Features include: high and low pressure, and low temperature safety controls, digital temperature display and controls, stainless steel liquid connections and air cooled condenser. Overall dimensions: 2 ft. 4 in. L x 2 ft. 5 in. W x 3 ft. 8 in. H.(ACN88).

Product Details
  • Stock No: SGMN216.1
  • Manufacturer: Remcor
  • Model: CH3002A
  • Serial Number: 62A0650LC015
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Remcor IMI Cornelius Inc. CH3000 Series Thermoformer Chiller - 4 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed