- Product Details
Remote Sump Tank (554 Gallons)
Carbon steel remote sump tank previously used with an evaporative condenser. Total holding capacity of 554 Gallons. Powered by two 15 HP, 230/460 Volts, Peerless centrifugal pumps Usually, a remote sump tank can be added to cooling towers, closed circuit cooling towers, or evaporative condenser systems. A sump tank eliminates the need for other methods of freezing protection for recirculating water. Sump tanks are also can be used for water treatment.
Product Details
- Stock No: EFN03
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: Two standard motors manufactured by Teco Westinghouse motors attached to the two Centrifugal Peerless pumps. Power Supply: 15HP, 230/460 Volts, 60 Hz, 1765 RPM.
- Motor Manufacturer: Teco
- Motor Horsepower(HP): 15
- Motor RPM: 1,765
- Motor Voltage: 230/460
- Motor Amps: 34.6/17.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 254JM
Dimensions:
- Length (Inches): 98
- Width (Inches): 58
- Height (Inches): 85
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Evaporative Condenser
- Known Issues or Problems: The unit does not have a data plate.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!































