Resina Screw Capper

Resina Screw Capper

Resina Screw Capper. Carbon Steel Frame. Model U-30-973. S/N 73-4895. Capper it is set for a 28 mm cap and can adjust in hight for a 6.6 in. bottle to 12 in. bottle. Right now the machine is set for 28mm cap on an 11.5 in. bottle, (red eye bottle). Control box with on/off switch and an emergency stop button. The machine has adjustable speed with 1 hp motor and gear reducer. The conveyor has a stainless steel chain 3-1/4 in. width that feed into a gripper chain that holds the bottle in place while is being capped. The cap is deposited to a stainless steel cap hopper that then is fed to the bottle shoot that guides the cap all the way to the bottle. Dimensions of the machine: 129 in. L x 39 in. W x 94 in. H. EXR.
Product Details
  • Stock No: EMFP002.
  • Manufacturer: Not Specified
  • Model: U-30-973
  • Serial Number: 73-4895
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Resina Screw Capper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed