Resina Screw Capper

Resina Screw Capper

Resina Screw Capper. Model LC-89, S/N 612655. Conveyer: 126 in. L x 4-1/2 in. W. Motor: 1/2 hp, 1,725 rpm, 220/440 V, 60 Hz , 1.6/0.8 amps. Overall dimensions: 126 in. L x 35 in. W x 66 in. H.

Product Details
  • Stock No: OI137.
  • Manufacturer: Resina
  • Model: LC-89
  • Serial Number: 612655
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Resina Screw Capper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed