Resina U40 Capper

Resina U40 Capper

Resina U40 Capper. Model U40484. S/N 744995. Motor: .33 hp, 220-440 V, 1,725 rpm. (8) Rotors: .20 hp, 220-440 V, 1,140 rpm. Cap chute appears to be 31.5 mm wide (spacers could be removed to open to 45 mm). Overall dimensions: 93 in. L x 86 in. W x 37 in. H. (XMR98)

Product Details
  • Stock No: 85.RW-101.40
  • Manufacturer: Resina
  • Model: U40484
  • Serial Number: 744995
Filler & Capper Details
  • Filler/Capper Type: Capper
  • Inline/Rotary: Inline
  • Cap Hopper Included: No
  • Cap Chute Included: Yes
  • Includes Capper? Yes
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 220-440
Dimensions:
  • Length (Inches): 93
  • Width (Inches): 86
  • Height (Inches): 37
Additional Product Details
Resina U40 Capper
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed