Reuland Liquiverter Motor- 3 HP

Reuland Liquiverter Motor- 3 HP

Reuland Liquiverter Motor- 3 HP. Model: 0025A-3BAN-0001. S/N: 864819A-2. Shaft diameter: 1 in. Unit specifications: 3600 rpm, 230/460 V, 7.8-3.9 amps, 60 Hz, 3 phase. Overall dimensions: 14-1/2 in. L x 12 in. W x 11-1/2 in. H.

Product Details
  • Stock No: HDPW487.5a
  • Manufacturer: Reuland Electric Company
  • Model: 0025A-3BAN-0001
  • Serial Number: 864819A-2
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reuland Electric Company
  • Motor Horsepower(HP): 3
  • Motor RPM: 3600
  • Motor Voltage: 230/460
  • Motor Amps: 7.8-3.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 14.5
  • Width (Inches): 22
  • Height (Inches): 11.5
Additional Product Details
Reuland Liquiverter Motor- 3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed