Rexnord Right Angle Drive

Rexnord Right Angle Drive

Rexnord Right Angle Drive. S/N: 33448392-01WH. Type: H. Size: 145. Assembly: 1B. Input: 6.65/1750 rpm. Output: 17906 in./lb. Shaft diameter: 2-3/8 in. Sprocket diameter: 10-1/2 in. Number of teeth: 25. Pitch: 1-1/4. Baldor Electric Motor, 5 hp, 1750 rpm, 208-230/460 V, 13.8-13.4/6.7, 60 Hz, 3 phase. Overall dimensions: 3 ft. 7 in. L x 2 ft. 3 in. W x 1 ft. 11 in. H.

Product Details
  • Stock No: DTTC2103.
  • Manufacturer: Rexnord
  • Serial Number: 33448392-01WH
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1750
  • Motor Voltage: 208-230/460
  • Motor Amps: 13.8-13.4/6.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 43
  • Width (Inches): 27
  • Height (Inches): 23
Additional Product Details
Rexnord Right Angle Drive
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed