Reznor XL300 Non-Residential Heater

Reznor XL300 Non-Residential Heater

Reznor XL300-3 Gas Heater. Single Phase, Normal Input 300,000 BTU/Hr. Output: 231,000 BTU/Hr. Minimal Input: 150,000 BTU/Hr. Two Dual Fans. Type of Gas: Natural Gas. 9 inch duct. Electrical: 115 Volts, 60 Hz less than 12 AMPS. Data plate is faded.
Product Details
  • Stock No: HSR07
  • Manufacturer: Reznor
  • Model: XL300
Previous Refrigerant
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Two 0.5 HP Motors that run dual fans
Dimensions:
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Reznor XL300 Non-Residential Heater

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed