Rheem Manufacturing Co. Fury Hot Water Heater - 34,000 BTUH

Rheem Manufacturing Co. Fury Hot Water Heater - 34,000 BTUH

1997 Rheem Manufacturing Co. Fury Hot Water Heater. Model: 21V40-7. Serial No: RN 0797106316. Rated input: 36,000 BTUH. Rated capacity: 40 gallons. Set up for use with natural gas. Maximum inlet: 14 inch. Minimum inlet 5 inches. ANSI: Z21.10.1c-1995(ACN3).

Product Details
  • Stock No: MASH075B
  • Manufacturer: Rheem Manufacturing Co.
  • Model: 21V40-7
  • Serial Number: RN 0797106316
Boiler Details
  • Boiler Type: Hot Water Boilers
  • Rated Input (BTUH): 36000
  • Rated Capacity (Gallons): 40
  • Tank Inlets & Outlets Description: Maximum inlet: 14 inch. Minimum inlet 5 inches.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • ACN: 3
Additional Product Details
  • Year of Manufacture: 1997
Rheem Manufacturing Co. Fury Hot Water Heater - 34,000 BTUH
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed