Rheem Manufacturing Co. Rheemglas Commercial Hot Water Heater - 199,900 BTUH

Rheem Manufacturing Co. Rheemglas Commercial Hot Water Heater - 199,900 BTUH

1994 Rheem Manufacturing Co. Rheemglas Commercial Hot Water Heater. Model: RFD200-91-1. Rated input: 199,900 BTUH. Rated capacity: 91 gallons with 181.8 gph recovery. Set up for use with natural gas. Maximum inlet: 14 inch. Minimum inlet 4. 5 inches. ANSI: Z21.10.3B-1992. Electrical: .3 amps, 120V 50/60 Hz.(ACN31).
Product Details
  • Stock No: MASH079
  • Manufacturer: Rheem Manufacturing Co.
  • Model: RFD200-91-1
  • Serial Number: RN 0594G00524
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • ACN: 31
Additional Product Details
  • Year of Manufacture: 1994
Rheem Manufacturing Co. Rheemglas Commercial Hot Water Heater - 199,900 BTUH
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed