Rhino PSM24-180S DC Power Supply (180W)

Rhino PSM24-180S DC Power Supply (180W)

Unused Rhino PSM24-180S industrial DC power supply. Power supply: 100-240 VAC(50/60Hz). 2.8A-1.5A.
Product Details
  • Stock No: MGS61
  • Manufacturer: Rhino
  • Model: PSM24-180S
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 3
  • Height (Inches): 5
  • Weight (LBS): 3
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Rhino PSM24-180S DC Power Supply (180W)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed