Rice Lake Weighing Systems Electronic Digital Bag Scale

Rice Lake Weighing Systems Electronic Digital Bag Scale

Rice Lake Weighing Systems Electronic Digital Bag Scale. Model: IQ+350 IA Wall mount digital weight indicator. Instruments may be fitted with input/output sockets for the connection of auxiliary and/or peripheral devices. Touch sensitive control, Zero Mfg. Co test, tare, unit, and print functions. A 3 ft. x 3 ft. Frame with (4) bag hooks connects to an S beam load cell model: RL20001-T6-5K that hangs on a supporting Frame. Hooks ctr. to ctr. distance: adjacent = 2 ft. 7 in, opposite = 2 ft. 8 in. Overall dimensions: 5 ft. 1 ½ in. L x 5 ft. W x 5 ft. 1 ½ in. H. (BM)-Off. + (BH).
Product Details
  • Stock No: MRSP119
  • Manufacturer: Rice Lake Weighing Systems
  • Model: IQ+350 IA
  • Serial Number: 98-10228
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 61.5
  • Width (Inches): 60
  • Height (Inches): 60.5
Additional Product Details
Rice Lake Weighing Systems Electronic Digital Bag Scale
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed