Rigidbilt Ammonia Evaporator Coil - 4 Fans (Low Temperature)

Rigidbilt Ammonia Evaporator Coil - 4 Fans (Low Temperature)

Rigidbilt Ammonia Evaporator Coil.
Product Details
  • Stock No: NIH16
  • Manufacturer: Rigidbilt
Evaporator Coil Details
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Fins Per Inch: 3
  • # Fans: 4
  • Left or Right Handed: Right
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Two 10 & 30 HP Fan Motors.
Dimensions:
  • Length (Inches): 168
  • Width (Inches): 72
  • Height (Inches): 84
  • Weight (LBS): 11,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
  • Known Issues or Problems: The unit is missing the data plate.
Rigidbilt Ammonia Evaporator Coil - 4 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed