Rigidbilt C636-103RAHC Ammonia Evaporator Coil - 4 Fans (Low Temperature)

Rigidbilt C636-103RAHC Ammonia Evaporator Coil - 4 Fans (Low Temperature)

Rigidbilt Inc Ammonia Low-Temperature Evaporator Coil. Model No: C636-103RAHC. Serial No: 1668.
Product Details
  • Stock No: NIH18
  • Manufacturer: Rigidbilt
  • Model: C636-103RAHC
  • Serial Number: 1668
Evaporator Coil Details
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Fins Per Inch: 3
  • # Fans: 4
  • Left or Right Handed: Left
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Two 10 Hp Fan Motors.
Dimensions:
  • Length (Inches): 216
  • Width (Inches): 60
  • Height (Inches): 96
  • Weight (LBS): 10,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
Rigidbilt C636-103RAHC Ammonia Evaporator Coil - 4 Fans (Low Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed