- Product Details
Rite ASTM A216-WCB Sized Check Valve (8 in)
Bray/Rite Sized Check Valve. Type: ASTM A216 WCB. Size: 8 inch.
Product Details
- Stock No: BRZB30H
- Manufacturer: Bray Rite
- Model: ASTM A216-WCB
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 8
- Width (Inches): 8
- Height (Inches): 8
- Weight (LBS): 45
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
- Previously Used With: Frick SGC2317 Bare Screw Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















