Robinair Vacuum Pump

Robinair Vacuum Pump

Robinair Vacuum Pump. Model: 1510 B. S/N: 144181. Capacity: 5 CFM. Inlets: (1) 1/4 in. dia. male air fitting (suction) Outlets: (1) 1/4 in. dia. port (handle outlet). Overall dimensions: 1 ft. 5 in. L x 6 in. W x 10 in. H.

Product Details
  • Stock No: NOIP8021
  • Manufacturer: Robinair
  • Model: 1510 B
  • Serial Number: 144181
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Robinair Vacuum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed