- Product Details
Rockwell Automation / Allen Bradley Variable Frequency Drive - 2 HP
2004 Rockwell Automation / Allen Bradley Variable Frequency Drive – 2 HP. Model: Powerflex 700. Normal Duty Power: 2 hp. Heavy Duty Power: 1.5 hp. Unit is contained in a painted steel enclosure. Powerflex drives provide open or closed loop speed regulation, fast update times of torque inputs and tight torque regulation information for applications like extruders and web processes. Overall dimensions: 1 ft. 8 in. L x 11 in. W x 1 ft. 8 in. H. (ACN24).
Product Details
- Stock No: DLEC136.2a
- Manufacturer: Rockwell Automation/Allen Bradley
- Model: Powerflex 700
- Serial Number: 1JAY2CX7
Previous Refrigerant
Motor Details
- Motor Horsepower(HP): 2
Dimensions:
- Length (Inches): 20
- Width (Inches): 11
- Height (Inches): 20
- ACN: 24
Additional Product Details
- Year of Manufacture: 2004
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















