Rockwell Drill Press

Rockwell Drill Press

Rockwell Drill Press. Model 70-400. S/N 1300405. Capacity Size 20 IN. 1-1/2 hp motor, variable speed, 208-230/460 V, 3 phase, 60 hz. Overall dimensions 6 ft. L x 18 in. W x 30 in. H.

Product Details
  • Stock No: ENAE65012.
  • Manufacturer: Rockwell
  • Model: 70-400
  • Serial Number: 1300405
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Rockwell Drill Press
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed