Romaco FrymaKoruma MZ Toothed Colloid Mill - 25 HP

Romaco FrymaKoruma MZ Toothed Colloid Mill - 25 HP

Romaco FrymaKoruma MZ series Toothed Colloid Mill. Model: M/MZ-150. Serial: 100561. Year: 2004. For refining, homogenizing, dispersing, and emulsifying liquid to highly viscous products. Common applications: mustard, mayonnaise, nut pastes, peanut butter, sesame, fruit juices, soya milk, junior food, ointments, make-up cosmetics, creams, emusions, toothpastes, agro & household chemicals, adhesives, printing inks, emulsion paints, textile inks, etc. Different grinding sets can be purchased for varying applications. Adjustible grinding gap (stepless). The unit previously was owned by ConAgra Foods. Motor: 25 HP, 460V, 60 Hz 3-phase. S-line sanitary fittings: 3 in. / 2.5 in. Weight: 650 lbs.

Product Details
  • Stock No: CAGC427
  • Manufacturer: Romaco FrymaKoruma
  • Model: M/MZ-150
  • Serial Number: 100561
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 25
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Weight (LBS): 650
Additional Product Details
  • Year of Manufacture: 2004
  • Product Purchased From: Food Processing
Romaco FrymaKoruma MZ Toothed Colloid Mill - 25 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed