Roots Ram Industries-Series Positive Displacement Blower/Vacuum Unit

Roots Ram Industries-Series Positive Displacement Blower/Vacuum Unit

Roots Ram Industries-Series Positive Displacement Blower/Vacuum Unit. Model: 624J. S/N: 9904200107. Ram Industries units are used for pressure/vacuum applications. Heavy-duty construction. Integral-shaft with involute profile impellers. Inlet: 10 in. flanged port. Outlet: 8 in. flanged port. Overall dimensions: 40 in. L x 18 in. W x 21 in. H.
Product Details
  • Stock No: SFEP605.1
  • Manufacturer: Roots
  • Model: 624J
  • Serial Number: 9904200107
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Roots Ram Industries-Series Positive Displacement Blower/Vacuum Unit
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed