- Product Details
Roots Universal Blower with Sound Enclosure - 15 HP
Universal Roots RAI Blower. Designation: 42 U-RAI. S/N: 90 1 91812. ID no.: 865-108-020. Mounted with motor inside Sound Enclosure. Motor: 15 HP, 208-230/460V, 1745 RPM, 3-phase, 60 Hz. Blower skid overall dimensions: 4 ft x 2 ft. 7 in. x 3 ft. 4 in. high. Enclosure overall dimensions: 5 ft. x 4 ft. 2 in. x 4 ft. 7 in. high.
Product Details
- Stock No: SIKH077
- Manufacturer: Roots
- Model: 42 U-RAI
- Serial Number: 90 I 91812
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 15
- Motor RPM: 1745
- Motor Voltage: 208-230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 60
- Width (Inches): 50
- Height (Inches): 55
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















