Roots Universal Blower with Tank

Roots Universal Blower with Tank

Roots Universal Blower with Tank. S/N 97 120227. Designation 59-U-RAI, Roots ID No. 865-114-020. Kunkle valve: Model 215 C NOI, Size 2, Set 14 INHG. Cap 646, SCFM D94E. Motor: Siemens. Type RGZ, 15 hp, 3 phase, 220/230/460/440 V. 44-42/22-21 amps, 1,750 rpm, 60 Hz, 254 Frame T. Overall dimensions: 53 in. L x 28 in. W x 59 in. H.
Product Details
  • Stock No: SPGP082.4a
  • Manufacturer: Roots
  • Serial Number: 97 120227
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Roots Universal Blower with Tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed