Rosemount 8705 Series Magnetic Flow-Tube (4 inches)

Rosemount 8705 Series Magnetic Flow-Tube (4 inches)

Stainless Steel Rosemount Magnetic FlowTube - Model No: 87050TSA040S1L1W3N0, Serial No: 0870077663. Max Process Press @ 100 F: 275 PSI. Max Process Temperature: 350 F. Trace No: 551303. Stainless Steel ANSI 8 Bolt Flange.
Product Details
  • Stock No: GENF71
  • Manufacturer: Rosemount
  • Model: 8705TSA040S1L1W3N0
  • Serial Number: 0870077663
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 7
  • Height (Inches): 13
  • Weight (LBS): 65
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Rosemount 8705 Series Magnetic Flow-Tube (4 inches)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed