Rosemount Magnetic Flowtube

Rosemount Magnetic Flowtube

Rosemount Magnetic Flowtube. Model: 8701TSA020C1. S/N: 50537. Lining material: PTFE. 316L Stainless steel electrode. 8712C Calibration No: 09768058009752001. 8712 Calibration No: 0974225810000000. Maximum process pressure @ 100 °F: 275 psi. Maximum process temperature: 350 °F. Carbon steel ANSI class 150 flanges. The Rosemount flowtube produces flow signal for harsh, corrosive fluids, slurries, and other difficult-to-measure substances. Inlets: (2) 2 in. dia. 125 lb. lapped flanges. Overall dimensions: 14-1/2 in. L x 10 in. W x 6-1/2 in. H.
Product Details
  • Stock No: OI204.
  • Manufacturer: Rosemount
  • Model: 8701TSA020C1
  • Serial Number: 50537
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 14.5
  • Width (Inches): 10
  • Height (Inches): 6.5
Additional Product Details
Rosemount Magnetic Flowtube
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed