Rosengrens Fireproof Safe

Rosengrens Fireproof Safe

Rosengrens Fireproof Safe. Model: DC40. Serial No: 000962. Inside dimensions: 1 ft. 6 in. W x 1 ft. 8 in. L x 4 ft. 11 in. H. Outside dimensions: 3 ft. W x 2 ft. 9 in. L x 6 ft. H.

Product Details
  • Stock No: SGMPM105.4
  • Manufacturer: Rosengrens
  • Model: DC40
  • Serial Number: 962
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Rosengrens Fireproof Safe
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed