Ross ME101 Mixer-Emulsifier

Ross ME101 Mixer-Emulsifier

Ross ME101 Mixer-Emulsifier. Model ME101. (2) Impellers, diameter: 2-1/2 in. Shaft length: 2 ft. 4 in. Marathon Electric motor, 1.5 hp. Rated for hazardous locations. 1 ft. 3 in. L x 1 ft. 2 in. W x 3 ft. 9 in. H.(ACN70)

Product Details
  • Stock No: DBGV752.7a
  • Manufacturer: Ross
  • Model: ME101
  • Serial Number: 65794C
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ross ME101 Mixer-Emulsifier
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed