Ross Stainless Steel Header Tank

Ross Stainless Steel Header Tank

1995 Ross Stainless Steel Header Tank, S/N: 65794B. Inlets: (2) 1 in. FNPT, (1) 3/4 in. FNPT. Outlet: (1) 1 in. MNPT. Dimensions of header tank: 2 ft. L x 1 ft. 10 in. W x 1 ft. 4 in. H.

Product Details
  • Stock No: DBGV752B
  • Manufacturer: Ross
  • Serial Number: 65794B.
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? Yes
  • Tank Inlets & Outlets Description: Inlets: (2) 1 in. FNPT, (1) 3/4 in. FNPT. Outlet: (1) 1 in. MNPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 10
  • Height (Inches): 16
Additional Product Details
  • Year of Manufacture: 1995
Ross Stainless Steel Header Tank
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed