Rotary Pump

Rotary Pump

Rotary Pump. (2) 3 in. rotors. (2) 1-1/2 in. ACME fittings. Overall dimensions: 11 in. L x 7 in. W x 8-3/8 in. H.

Product Details
  • Stock No: RCJF1633I
  • Manufacturer: Not Specified
Pump Details
  • Pump Type: Positive Displacement
  • Rotor Size (Inches): 3
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 11
  • Width (Inches): 7
  • Height (Inches): 8.375
Additional Product Details
Rotary Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed