Rotary Pump

Rotary Pump

Rotary Pump. Overall dimensions: 1 ft. 4-1/8 in. L x 9-1/8 in. W x 1 ft. 2-3/8 in. H.

Product Details
  • Stock No: RCJF1633J
  • Manufacturer: Not Specified
Pump Details
  • Pump Type: Positive Displacement
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 16.125
  • Width (Inches): 9.125
  • Height (Inches): 14.375
Additional Product Details
Rotary Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed