Rotary Screw Compressor Package (Dunham-Bush 2018, 450 HP 4160 V)

Rotary Screw Compressor Package (Dunham-Bush 2018, 450 HP 4160 V)

The package arrived parted out due to the size and weight due to shipping. Bare Screw Compressor, Motor, and Package Skid are available. Hartford Screw Compressor - Model No/ Part No: 2018DLR3VOFOEM, Serial No: JXD-X0562-00, Refrigerant: 22,134A,507,404A,717. Design Pressure - High Side 350 PSIG, Low Side: 250 PSIG. Siemens Induction Motor - Serial No: 363730010, HP: 450, AMPS: 302, RPM: 3576, Duty:CONT.
Product Details
  • Stock No: YTA06
  • Compressor Type: Screw
  • Package Included? Yes
Package Details
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • Compressor Model: 2018
  • Compressor SN: JXD-X0562-00
  • Compressor Design Pressure (PSIG): 350
  • Oil Separator Included? Yes
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 450
  • Motor RPM: 3,575
  • Motor Voltage: 4160
  • Motor Amps: 53.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5011S
Dimensions:
  • Length (Inches): 240
  • Width (Inches): 96
  • Height (Inches): 96
  • Weight (LBS): 19,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Package Data Plate. Missing Micro Control Panel.
Rotary Screw Compressor Package (Dunham-Bush 2018, 450 HP 4160 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed