Roy E. Hanson Jr. Mfg. Air Receiver Tank - 6000 Gallons

Roy E. Hanson Jr. Mfg. Air Receiver Tank - 6000 Gallons

1993 Roy E. Hanson Jr. Mfg. Air Receiver Tank. Listed capacity: 6000 gallons. National Bd. 126761. Straight wall dimensions: 80 in. diameter x 21 ft. L. MAWP 160 PSIG @ 500°F. MDMT: -20°F @ 150 PSI. Head thickness: 0.387 in. Shell thickness: 0.345 in. Oval manway: 15 in. L x 11-1/2 in. W. Inlet /outlet: 1-1/2 in. bottom with ball valve, 6 in. flanged, 5 in. flanged, 2 in. top. Shipping weight 9968 lbs. Overall dimensions: 8 ft. 4 in. L x 8 ft. 4 in. W x 25 ft. 6 in. H.(HB2)(ACN382).

Product Details
  • Stock No: AACA2126.2
  • Manufacturer: Roy E. Hanson Jr. Mfg.
  • Serial Number: 342329
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Roy E. Hanson Jr. Mfg. Air Receiver Tank - 6000 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed