Royal Indutries Tie-Matic

Royal Indutries Tie-Matic

Royal Indutries Tie-Matic, Mark III lot of 3 units, OEM: Royal Indutries Plas-Ties Division, slot 1/2 in. W x 3 in. L, 120 volt, 4 spare tie rolls, plasties for plastic/paper stk: 5PP-27T, overall dimensions 25 in. L x 8 in. W x 11 in. H.

Product Details
  • Stock No: RWMG01.0
  • Manufacturer: Royal Indutries
  • Model: Mark III
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Royal Indutries Tie-Matic
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed