RTC Soft-Start Control

RTC Soft-Start Control

RTC Soft-Start Control. Model: RTC-025-246-ANO-E. S/N: E90-38448-6. 7.5 Hp, 460 V, FLA: 12, LRA: 65. Overall dimension: 8-1/2 in. L x 6-1/2 in. W x 9-1/2 in. H.

Product Details
  • Stock No: HDDP065E.a
  • Manufacturer: RTC
  • Model: RTC-025-246-ANO-E
  • Serial Number: E90-38448-6
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 7.5
  • Motor Voltage: 460
  • Motor Amps: FLA: 12, LRA: 65
Dimensions:
  • Length (Inches): 8.5
  • Width (Inches): 6.5
  • Height (Inches): 9.5
Additional Product Details
RTC Soft-Start Control
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed