Runway Enterprises Table Top Conveyor

Runway Enterprises Table Top Conveyor

Runway Enterprises Table Top Conveyor. Model RMC-200-SS, S/N 155-99. Stainless steel. Baldor Motor: Cat No. VWDM3546T, Sepc: 35H809Y102, 1 hp, 230/460 V, 3.2/1.6 amps, 1,725 rpm, 60 Hz, 3 phase. Rockwell Automation: Model MR947594, Size/Ratio 0175B019M14DL1. Dodge Gear Box: stainless steel Frame on table. (2) polyurethane belts. Belt dimensions: 24 in. W. Overall dimensions: 87-½ in. L x 35 in. W x 53 in. H.
Product Details
  • Stock No: NPPC106.
  • Manufacturer: Runway Enterprises
  • Model: RMC-200-SS
  • Serial Number: 155-99
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Runway Enterprises Table Top Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed