Russell Air Cooled Condenser - 40 Ton

Russell Air Cooled Condenser - 40 Ton

Russell Air Cooled Condenser. Model: VAC-55. Approximate Capacity: 40 tons. Refrigerant: R22, water, glycol. Airflow: 31000 cfm. Design pressure: 380 psig. Number of fans: 3. Fan diameter: 2 ft. 5 in. dia. (3) Marathon Electric Motors, 1-1/2 hp, 1140 rpm, 208-230/460 V, 5.45-5.4/2.7 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. port. Outlets: (1) 1 in. dia. port. Overall dimensions: 13 ft. 9 in. L x 4 ft. W x 3 ft. 8 in. H.

Product Details
  • Stock No: HDBD143.1
  • Manufacturer: Russell
  • Model: VAC-55
  • Serial Number: H936C0011
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Russell Air Cooled Condenser - 40 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed