- Product Details
Russell DLD22L44-G Outdoor Low Temperature Air Cooled Condenser (22 Hp)
Russell D Series Outdoor Air Cooled Condenser. Model: DLD22L44-G. Serial No: E11F55670901001. Refrigerant: R404. Design Pressure: Low Side: 180 PSIG, 450 PSIG. Nominal HP: 22. Operating Range: Low Temperature (-40F to 0 F Suction Temperature).
Product Details
- Stock No: DBA05
- Manufacturer: Russell
- Model: DLD22L44-G
- Serial Number: E11F55670901001
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motor: 3/4 Hp, 2.1 FLA, 60 Hz, 460 Volt, 1 Ph. (1) Compressor: 460 V, 60 Hz, 3 Ph, 33.0 RLA, 187 LRA.
Dimensions:
- Length (Inches): 48
- Width (Inches): 38
- Height (Inches): 40
- Weight (LBS): 550
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















