RVS 14636 Vertical Ammonia Receiver ( 30in. X 120in. 367 Gallons)

RVS 14636 Vertical Ammonia Receiver ( 30in. X 120in. 367 Gallons)

RVS 14636 Vertical Ammonia Receiver ( 30in x 120in. 367 Gallons) Serial Number: T012510. Tank National Board Number: 14636. Tank Estimated Capacity (Gallons): 367. Tank MAWP (PSI @ Temp): 300 PSI @ 300F. Tank MAWT (PSI at Temp): -20F @ 300 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2002. Shipping Dimensions (Inches): 30 x 30 x 120. 2500 LB
Product Details
  • Stock No: NSF21.13
  • Manufacturer: RVS
  • Model: 14636
  • Serial Number: T012510
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 30
  • Tank Length (Inches): 120
  • Tank Estimated Capacity (Gallons): 367
  • Tank National Board Number: 14636
  • Tank MAWP (PSI at temp): 300psi @ 300F
  • Tank MAWT (temp at PSI): -20F @ 300 psi
  • Tank Inlets & Outlets Description: Inlet(in) 4 & Outlet(in) 8
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 30
  • Height (Inches): 120
  • Weight (LBS): 2,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Spec Sheet Available: No
RVS 14636 Vertical Ammonia Receiver ( 30in. X 120in. 367 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed