RVS 16495 Horizontal Ammonia Receiver ( 55in. X 78in. 326 Gallons)

RVS 16495 Horizontal Ammonia Receiver ( 55in. X 78in. 326 Gallons)

RVS 16495 Horizontal Ammonia Receiver ( 55in x 78in. 326 Gallons) Serial Number: 39113. Tank National Board Number: 16495. Tank Estimated Capacity (Gallons): 326. Tank MAWP (PSI @ Temp): 250 @ 300 . Tank MAWT (PSI @ Temp): -20F @ 250 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2004. Shipping Dimensions (Inches): 78 x 55 x 55. 1500 LB
Product Details
  • Stock No: NSF21.07
  • Manufacturer: RVS
  • Model: 16495
  • Serial Number: 39113
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 55
  • Tank Length (Inches): 78
  • Tank Estimated Capacity (Gallons): 326
  • Tank National Board Number: 16495
  • Tank MAWP (PSI at temp): 250 @ 300
  • Tank MAWT (temp at PSI): -20F @ 250 PSI
  • Tank Inlets & Outlets Description: Inlet 4 and Outlet 9
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 78
  • Width (Inches): 55
  • Height (Inches): 55
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2004
  • Spec Sheet Available: No
RVS 16495 Horizontal Ammonia Receiver ( 55in. X 78in. 326 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed