RVS 84 in. Recirculator Package

RVS 84 in. Recirculator Package

1994 84" RVS Recirculator Package. 84 in. x 15 ft MAWP 250 psi at 300 °F, MDMT -20 °F at 250 psi. Includes all controls and (2) Cornell pumps. Model 2CB. Cost new $52,000.
Product Details
  • Stock No: ASLC003.
  • Manufacturer: RVS
  • Model: 7308
  • Serial Number: 94797
Tank Details
Pump Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
RVS 84 in. Recirculator Package
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed