- Product Details
RVS Ammonia Cooled Juice Chiller - 431 Ton
RVS Ammonia Cooled Juice Chiller. Approximate capacity: 431 tons. (4) stainless steel shell and tube chillers with refrigerant accumulator. Chiller (4) pack: Each chiller has (186) 3/8 inner. dia. x 24 ft. L 304 stainless steel tubes housed in a 8-5/8 in. outer dia. shell. External tube surface: 436 square ft. Rated shell side: 150 psi @ 200 °F, tube side 100 psi@200 °F. Capacity: shell: ammonia: Flow: 23,450 lbs. / hr. Temperature: 26°F in and 26°F out. Tube: orange juice: Flow: 47878 lbs. / hr. Temperature: 153°F in and 35°F out. The liquid ammonia feed line to chiller set is 1-1/2 in. dia. Refrigerant accumulator: 30 in. outer dia. x 18 ft. 6 in. L. Rated shell side: 150 psi @ 200°F. Horizontal oil pot: 6-5/8 in. x 20 in. Rated 150 psi @ 200°F. Number of passes per unit: 1. This was originally installed with Tropicana as part of their orange juice processing line. Approximate overall dimensions: 26 ft. 7in. L x 6 ft. 3 in. W x 10 ft. 4 in. H.(ACN1000).
- Stock No: DPPE3603C.
- Manufacturer: RVS
- Serial Number: 90598 – 90602, 90696
- Chiller Type: Glycol Chiller
- Tons of Refrigeration: 431
- Heat Exchanger Description: Each chiller has (186) 3/8 inner. dia. x 24 ft. L 304 stainless steel tubes housed in a 8-5/8 in. outer dia. shell. External tube surface: 436 square ft. Rated shell side: 150 psi @ 200 °F, tube side 100 psi@200 °F. Capacity: shell: ammonia: Flow: 23,450 lbs. / hr. Temperature: 26°F in and 26°F out. Tube: orange juice: Flow: 47878 lbs. / hr. Temperature: 153°F in and 35°F out.
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Motor Included? No
- Length (Inches): 319
- Width (Inches): 75
- Height (Inches): 124
- ACN: 1000
- Previously Used With: Tropicana
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























