RVS Ammonia Liquid Transfer Unit

RVS Ammonia Liquid Transfer Unit

1999 RVS Ammonia Liquid Transfer Unit. Vessel certified by Refrigeration Valves & Systems Bryan TX USA. Serial: 981086. Nat’l. Bd.: 11869. MAWP: 250 PSI at 250 F. MDMT: -20F at 250 PSI. Year: 1999. Features RVS Control Box, vessel and misc valves. Vessel measures 18 in. dia. x 48 in. H. Overall dimensions: 4 ft. 6 in. L x 5 ft. 6 in. W x 8 ft. 2 in. H.
Product Details
  • Stock No: IME5051.1a
  • Manufacturer: RVS
  • Serial Number: 981086
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 18
  • Tank Length (Inches): 66
  • Tank National Board Number: 11869
  • Tank MAWP (PSI at temp): 250 PSI at 250 F
Pump Details
  • Pump Included?: No
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: RVS
  • Micro Control Panel Description: Control Box
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 54
  • Width (Inches): 66
  • Height (Inches): 98
Additional Product Details
  • Year of Manufacture: 1999
RVS Ammonia Liquid Transfer Unit
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed