RVS Ammonia Oil Pot (10in x 32in. 13 Gallons)

RVS Ammonia Oil Pot (10in x 32in. 13 Gallons)

Certified by Refrigeration Valves and Systems Corporation Oil Pot. Serial No: 28754. National Board: 28754. MAWP: 300 PSI @ 250 F. MDMT: -60 F @ 300 PSI. Year Built: 2017.
Product Details
  • Stock No: NWTI01
  • Manufacturer: RVS
  • Serial Number: 52033
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 10
  • Tank Length (Inches): 32
  • Tank Estimated Capacity (Gallons): 13
  • Tank National Board Number: 28754
  • Tank MAWP (PSI at temp): 300 PSI @ 250 F
  • Tank MAWT (temp at PSI): -60 F @ 300 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 24
  • Height (Inches): 25
  • Weight (LBS): 350
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2017
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
RVS Ammonia Oil Pot (10in x 32in. 13 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed