- Product Details
RVS Ammonia Oil Pot - 18 Gallon
1994 Refrigeration Valves & Systems Vertical Receiver- 18 Gallon. S/N: 94407. Nat'l Bd: 6754. Inside straight-wall dimensions: 12-3/4 in. dia. x 2 ft. 8 in. H. MAWP: 250 psi @ 300ºF. MDMT: -20ºF @ 250 psi. Inlets: (1) 1/2 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 1/2 in. dia. port, (1) 1 in. dia. drain port, (2) 1 in. dia. ports (relief) (1) 1-1/2 in. dia. port. Overall dimensions: 3 ft. 7 in. L x 3 ft. 4 in. W x 6 ft. 4 in. H. (BI)
- Stock No: RPCN075E
- Manufacturer: RVS
- Serial Number: 94407
- Refrigeration Tank Type: Receiver
- Tank Orientation: Vertical
- Tank Diameter (Inches): 12.75
- Tank Length (Inches): 32
- Tank Estimated Capacity (Gallons): 18
- Tank National Board Number: 6754
- Tank MAWP (PSI at temp): 250 psi @ 300°F
- Tank Inlets & Outlets Description: (1) 1/2 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 1/2 in. dia. port, (1) 1 in. dia. drain port, (2) 1 in. dia. ports (relief) (1) 1-1/2 in. dia. port
- Micro Control Panel Included? No
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Length (Inches): 43
- Width (Inches): 40
- Height (Inches): 76
- Weight (LBS): 175
- Year of Manufacture: 1994
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















