- Product Details
RVS Ammonia Receiver (307 in. x 96 in. 8300 Gallons)
Certified by Refrigeration Valves and Systems Corporation Ammonia Receiver. National Board: 7870. Serial No: 95438. Year Built: 1995. MAWP: 300 PSI @ 300 F. MDMT: -20 F @ 300 PSI. Vessel Dimensions: 96 in. x 307 in. U.S. Gallons: 8300. Head Thickness: 3/4 in. Head Thickness: 7/8 in. Sq.Ft.Surface: 690 Gallons. Orientation: Horizontal.
Product Details
- Stock No: AFI05
- Manufacturer: RVS
- Serial Number: 95438
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 96
- Tank Length (Inches): 307
- Tank Estimated Capacity (Gallons): 8,300
- Tank National Board Number: 7870
- Tank MAWP (PSI at temp): 300 PSI @ 300 F
- Tank MAWT (temp at PSI): -20 F @ 300 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 307
- Width (Inches): 96
- Height (Inches): 110
- Weight (LBS): 25,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Year Removed from Production: 2026
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















