RVS Ammonia Recirculator -

RVS Ammonia Recirculator -

RVS Recirculator Package. 6 ft. dia. x 13 ft. H. Approx 2750 gallons. Nat. bd: 3813. S/N: 91378. Year built: 1991. MAWP 150 psi at 300ºF. Minimum design metal temp -20ºF at 150 psi. (2) Teikoku Stainless Steel Canned Motor Pumps. Type: R42-526C4M-1012V1-E. Inlet: 5 in. Outlet: 4 in. Header: 6 in. Head 157 ft. Capacity: 274 gal./min. 14.7 HP, 60 HZ, 460 V, 15 kW, 32 A. Product no: FZ-1323-1 & FZ-1323-2. Manufactured March 2007.

Product Details
  • Stock No: ASCA025.17a
  • Manufacturer: RVS
  • Serial Number: 91378
Tank Details
Pump Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
RVS Ammonia Recirculator -
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed