RVS Ammonia Thermosiphon Receiver

RVS Ammonia Thermosiphon Receiver

Horizontal Ammonia Thermosiphon Receiver Vessel. Certified by RVS. Serial: 39735. Nat'l Bd. 17019. MAWP: 250 PSI at 250F, MDMT -20F at 250 PSI. Year 2004. Sidewall dimensions: 20 in. dia x 50 in. L. Upper ports: (2) 3.5 in., (1) 2.5 in. Lower ports: (1) 3.5 in., (1) 2.5 in. End port: 4.5 in. Approximate volume: 75 gallons. Overall dimensions: 5.5 ft. L x 3.5 ft. x 3 ft.

Product Details
  • Stock No: SOSF07
  • Manufacturer: RVS
  • Model: TSR
  • Serial Number: 39735
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 20
  • Tank Length (Inches): 50
  • Tank Estimated Capacity (Gallons): 75
  • Tank National Board Number: 17019
  • Tank MAWP (PSI at temp): 250 PSI at 250F
  • Tank Inlets & Outlets Description: Upper ports: (2) 3.5 in., (1) 2.5 in. Lower ports: (1) 3.5 in., (1) 2.5 in. End port: 4.5 in
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 66
  • Width (Inches): 42
  • Height (Inches): 36
Additional Product Details
RVS Ammonia Thermosiphon Receiver
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed