RVS / Evapco Freon Recirculating System - 24 in. Dia. x 10 ft. 5 in. H.

RVS / Evapco Freon Recirculating System - 24 in. Dia. x 10 ft. 5 in. H.

1999 RVS / Evapco Recirculating System. Refrigerant: R-22(Freon). Capacity: 222 gallons. Tank dimensions: 24 in. Dia. x 10 ft. 5 in. H. MAWP 250 psi at -20°F to 300°F. MDMT: -50°F at 100 psi. Horizontal oil pot: 12 gallon capacity. Oil pot dimensions: 10-3/4 in. x 3 ft. MAWP 300 PSI, -20°F to 300°F, MDMT: -50F at 120 psi. 2001 Cornell pump: model: 2CBS-CC, size: 4-3-8.00. Capacity: 20 gpm at 35 PSID, minimum temperature: -60°F, 2 hp/ 3 hp, 190-380/230-460V, 3.5-7/4.1-8.2 amps, 1450 /1750 rpm, 50/60 Hz, 3 phase. 1999 Cornell pump: model: CBS-3-4, size: 4-3-8.00. Capacity: 20 gpm at 35 PSID, minimum temperature: -60°F, 2 hp/ 3 hp, 190-380/230-460V, 3.5-7/4.1-8.2 amps, 1450 /1750 rpm, 50/60 Hz, 3 phase. 1999 Cornell pump: model: CBS-3-4, size: 4-3-8.00. Overall dimensions: 6 ft. 3 in. L x 4 ft. 4 in. W x 16 ft. 4 in. H.

Product Details
  • Stock No: DFDT18.30
  • Manufacturer: RVS
  • Serial Number: 990743
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 24
  • Tank Length (Inches): 184.5
  • Tank Estimated Capacity (Gallons): 222
  • Tank National Board Number: 12484
  • Tank MAWP (PSI at temp): -20°F to 300°F.
Pump Details
  • Pump Included?: Yes
  • Number of Pumps in Package: 3
  • Pump Manufacturer(s): Cornell
  • Pump Horsepower (HP): 0.66
  • Pump Description(s): 2001 Cornell pump: model: 2CBS-CC, serial no. 120905, size: 4-3-8.00. Capacity: 20 gpm at 35 PSID, minimum temperature: -60°F, 2 hp/ 3 hp, 190-380/230-460V, 3.5-7/4.1-8.2 amps, 1450 /1750 rpm, 50/60 Hz, 3 phase. 1999 Cornell pump: model: CBS-3-4, serial no. 113099, size: 4-3-8.00. Capacity: 20 gpm at 35 PSID, minimum temperature: -60°F, 2 hp/ 3 hp, 190-380/230-460V, 3.5-7/4.1-8.2 amps, 1450 /1750 rpm, 50/60 Hz, 3 phase. 1999 Cornell pump: model: CBS-3-4, serial no. 113099, size: 4-3-8.00.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 2 hp Baldor Motor and (1) 3 hp Baldor Motor
Dimensions:
  • Length (Inches): 75
  • Width (Inches): 52
  • Height (Inches): 196
  • Weight (LBS): 3800
Additional Product Details
  • Year of Manufacture: 1999
RVS / Evapco Freon Recirculating System - 24 in. Dia. x 10 ft. 5 in. H.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed